You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #CPC3312-08F015

GigaSPEED XL® Patch Cord, Modular; Cat 6; 24 AWG; White; 15 ft. (4.5m)

SKU # 88410492090
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: White
End Connector: RJ45, RJ45
End Type: Plug, Bootless : Plug, Bootless
Length - Metric: 4.5m
Length: 15 ft.

Additional Info: T568B Wiring, Plug Housing Material: Polycarbonate, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F)