Menu Search
Search
COMMSCOPE #CPCSSX2-02F001

SYSTIMAX Patch Cord, Cat 6A, 4 Pair U/UTP Cable, Solid, 1 ft L

SKU # 72146072329
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Cordage Modular Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Stranding: Solid
Jacket Rating: CM
Jacket Material: Polycarbonate
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: Standard Plug : Standard Plug
Length - Metric: 0.31m
Length: 1 ft.