Menu Search
Search
COMMSCOPE #UC1BBB2-09M001

Patch Cord, Cat 6, 4 Pair U/UTP Cable, Stranded, Yellow

SKU # 19151603586
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Yellow
End Connector: RJ45 Plug, T568B
End Type: Plug
Length - Metric: 1m
Length: 3.3 ft.