Menu Search
COMMSCOPE #CO166S2-0ZF005

Patch Cord, Cat 6, 4 Pair U/UTP Cable, Stranded, Blue

SKU # 88410436384 Manufacturer Series: MiNo6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: LSZH
Shielded: UTP
Color: Blue
End Connector: RJ45 Plug, T568B
End Type: Plug
Length - Metric: 1.52m
Length: 5 ft.