Menu Search
Copper Media Patch Cords Patch Cord; Cat 6; 28 AWG; White; 30 ft. (9.14m)
COMMSCOPE #CO1MMR2-08F030-PRJ01325--

Patch Cord; Cat 6; 28 AWG; White; 30 ft. (9.14m)

SKU # 47600897758
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Category: 6
Conductor Size - AWG: 28
Cable Color: White
Length - Metric: 9.14m
Length - Imperial: 30 ft.