Menu Search
COMMSCOPE #CO1MMR2-08F014-PRJ01325--

Patch Cord; Cat 6; 28 AWG; White; 14 ft. (4.27m)

SKU # 47600897774
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Conductor Size - AWG: 28
Color: White
Length - Metric: 4.27m
Length: 14 ft.