Menu Search
COMMSCOPE #CO155D2-0ZF005

Patch Cord, Cat 5e, 4 Pair U/UTP Cable, 24 AWG, Blue

SKU # 88410435469
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 5E
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45 Plug, T568B
End Type: Plug
Length - Metric: 1.52m
Length: 5 ft.