COMMSCOPE #UC1BBB2-07F003

Modular Patch Cord Category 6 - 3 ft 4 Pair UTP

SKU: 88410487827
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Jacket Material: Polycarbonate
Cable Color: Red
End Connector - A: RJ-45 Plug
End Connector - B: RJ-45 Plug
End Type A: Plug
End Type B: Plug
Length - Metric: 0.9m
Length - Imperial: 3 ft.
Manufacturer Series: Uniprise
Description
To facilitate and expedite installations, commscope offers high-performance preterminated cords and components. Factory terminated and factory tested, these cables and components deliver plug-and-play simplicity with low impedance connectivity.
Additional Info: Contact Material: Copper Alloy, Operating Temperature: -10 to 60 Deg C (14 to 140 deg F)