COMMSCOPE #CPC3312-02F003

Modular Patch Cord Category 6 - 3 ft 4 Pair UTP - GS8E

SKU: 88410498925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Cable Color: Light Blue
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Bootless
End Type B: Plug, Bootless
Length - Imperial: 3 ft.
Manufacturer Series: GS8E GigaSPEED XL
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - non-plenum; Cable Color - Light Blue; End Connector - A - Modular, 8-Wire T568B; End Connector - B - Modular, 8-Wire T568B; End Type A - Plug, Bootless; End Type B - Plug, Bootless; Length - Imperial - 3 ft; Manufacturer Series - GS8E GigaSPEED XL