Modular Patch Cord Category 6 - 15 ft 4 Pair UTP - GS8E

SKU: 88410498909
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Cable Color: Dark Gray
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Bootless Snagless
End Type B: Plug, Bootless Snagless
Length - Imperial: 15 ft.
Manufacturer Series: GS8E GigaSPEED XL
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - non-plenum; Cable Color - Dark Gray; End Connector - A - Modular, 8-Wire T568B; End Connector - B - Modular, 8-Wire T568B; End Type A - Plug, Bootless Snagless; End Type B - Plug, Bootless Snagless; Length - Imperial - 15 ft; Manufacturer Series - GS8E GigaSPEED XL