Menu Search
COMMSCOPE #CPCRSX2-01F010

Modular Patch Cord, Cat 6A, U/UTP Cable, 10 ft L, Plug

SKU # 88410499366
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: U/UTP
Shielded: UTP
Color: Black
End Connector: Modular, 8-Wire T568A
End Type: Plug
Length - Metric: 3m
Length: 10 ft.

The systimax 360 gigaspeed X10D 360GS10E patch cords are for use at both ends of a systimax gigaspeed X10D channel. The high performance 360GS10E modular patch cord family has a patented plug design featuring a distinctive aqua sled and anti-snag latch for easy and rapid field identification. The 360GS10E plug exhibits dramatic reduction in performance variation via a new innovative design. together with high precision manufacturing, this provides the electrical performance needed to deliver the systimax gigaspeed X10D solution.