Menu Search
COMMSCOPE #CPCSSX2-02F005

Modular Patch Cord, Cat 6A, 4 Pair U/UTP Cable, Solid

SKU # 88410491995
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: Non-Plenum
Jacket Material: PVC
Color: Blue
End Connector: RJ45, RJ45
End Type: Plug, Aqua Sled, Anti-Snag : Plug, Aqua Sled, Anti-Snag
Length - Metric: 1.5m
Length: 5 ft.

The SYSTIMAX 360 GigaSPEED X10D 360GS10E Patch Cords are for use at both ends of a SYSTIMAX GigaSPEED X10D channel. The high performance 360GS10E modular patch cord family has a patented plug design featuring a distinctive aqua sled and anti-snag latch for easy and rapid field identification. The 360GS10E plug exhibits dramatic reduction in performance variation via a new innovative design. Together with high precision manufacturing, this provides the electrical performance needed to deliver the SYSTIMAX GigaSPEED X10D Solution.