Menu Search
COMMSCOPE #CPC3312-0ZF006

SYSTIMAX Modular Patch Cord, Cat 6, 4 Pair U/UTP Cable, 24 AWG

SKU # 88410491772
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Polycarbonate
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: Plug : Plug
Length - Metric: 1.83m
Length: 6 ft.