Menu Search
CABLE EXCHANGE #MS-C6-CRO-BK-CLFT-38FT

Patch Cord, Cat 6, Black, 38 ft

SKU # 47012997916
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Color: Black
Length: 38 ft.

Copper Media Patch Cords: Assembly Type - Patch Cord; Category - 6; Cable Color - Black; Length - Imperial - 38 ft