Menu Search
CABLE EXCHANGE #CEXC6AYLCBT57FTLBL

Berk-TekĀ® Cable, Copper Patch; Category 6A; PVC Jacket; RJ45 Ends; Yellow; 57 ft.

SKU # 47012999881 Manufacturer Series: BKTC6AYLBT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 57 ft.
Assembly Type: Copper Patch Cable
Cable Type: Booted
Conductor Size - AWG: 23
End Type: Clear Boot : Clear Boot
Length - Metric: 17.37m
Category: 6A
Conductor Stranding: Solid
Jacket Material: PVC
Color: Yellow
End Connector: RJ45, RJ45