BELKIN COMPONENTS #A3X126-07-YLW-M

Cable, Crossover, Cat 5e, 4 Pr, Yellow 7 ft.

SKU: 47012024176
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Assembly Type: Crossover Patch Cable
Category: Cat 5e
Cable Type: 4 Pair UTP
Cable Color: Yellow
End Connector - A: 1 x RJ-45 Male
End Connector - B: 1 x RJ-45 Male
Length - Metric: 2.1m
Length - Imperial: 7 ft.
Description
Copper Media Patch Cords; Assembly Type: Crossover Patch Cable; Category: Cat 5e; Cable Type: 4 Pair UTP; Cable Color: Yellow; End Connector - A: 1 x RJ-45 Male; End Connector - B: 1 x RJ-45 Male; Length - metric: 2.1m; Length - Imperial: 7 ft.
Additional Info: Works in conjunction with 10 and 100Base-T networks. Ensures clean and clear transmissions with 50-micron, gold-plated connectors.