Menu Search
Search
BELDEN #C601108010

Patch Cord; Cat 6+; UTP 4-Pair; 24 AWG; Gray; 10 ft.

SKU # 61158900933
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 10 ft.
Color: Gray
Length - Metric: 3m
Assembly Type: Patch Cord
Category: 6 Plus
Cable Type: UTP, 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid Stranding Copper
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
End Connector: RJ45, RJ45
End Type: RJ-45 Plug, Translucent Boot, Straight, End : RJ-45 Plug, Translucent Boot, Straight

Additional Info: T568A/B Wiring, Plug Housing Material: Polycarbonate