Menu Search
BELDEN #C601106005

Patch Cord; Cat 6+; UTP 4-Pair; 24 AWG; Blue; 7 ft.

SKU # 61158903476
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6 Plus
Cable Type: UTP, 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid Stranding Copper
Jacket Rating: CMR
Jacket Material: PVC
Length - Metric: 2.1m