BELDEN #C601106010

Modular Patch Cord Category 6 - 10 ft 4 Pair

SKU: 61158900927
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Cable Color: Blue
End Connector - A: RJ-45 Male Plug
End Connector - B: RJ-45 Male Plug
End Type A: Plug, Translucent Boot
End Type B: Plug, Translucent Boot
Length - Metric: 3m
Length - Imperial: 10 ft.
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair; Conductor Size - AWG - 24; Conductor Stranding - Solid; Jacket Rating - CMR; Jacket Material - PVC; Cable Color - Blue; End Connector - A - RJ-45 Male Plug; End Connector - B - RJ-45 Male Plug; End Type A - Plug, Translucent Boot; End Type B - Plug, Translucent Boot; Length - Metric - 3.0m; Length - Imperial - 10 ft; Additional Information - T568A/B Wiring, Plug Housing Material: Polycarbonate
Additional Info: T568A/B Wiring, Plug Housing Material: Polycarbonate