APC BY SCHNEIDER ELECTRIC #DDCC5E-063

Data Distribution Cables Category 5e - 63 ft UTP

SKU: 73130423170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Data Distribution Cables
Category: 5e
Cable Type: UTP
Jacket Rating: CMR
Cable Color: Gray
End Connector - A: (6) RJ-45
End Connector - B: (6) RJ-45
End Type A: Straight Through
End Type B: Straight Through
Length - Metric: 19.2m
Length - Imperial: 63 ft.
Description
Copper Media Patch Cords: Assembly Type - Data Distribution Cables; Category - 5e; Cable Type - UTP; Jacket Rating - CMR; Cable Color - Gray; End Connector - A - (6) RJ-45; End Connector - B - (6) RJ-45; End Type A - Straight Through; End Type B - Straight Through; Length - Metric - 19.2m; Length - Imperial - 63 ft; Additional Information - Includes: Installation Guide, User Manual
Additional Info: Includes: Installation Guide, User Manual