Patch Cord Category 5 - 20 ft UTP

SKU: 73130495830
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Patch Cord
Category: 5
Cable Type: UTP
Cable Color: Gray
End Connector - A: RJ-45 Male Plug
End Connector - B: RJ-45 Male Plug
End Type A: Straight Through
End Type B: Straight Through
Length - Metric: 6.1m
Length - Imperial: 20 ft.
Copper Media Patch Cords: Assembly Type - Patch Cord; Category - 5; Cable Type - UTP; Cable Color - Gray; End Connector - A - RJ-45 Male Plug; End Connector - B - RJ-45 Male Plug; End Type A - Straight Through; End Type B - Straight Through; Length - Metric - 6.1m; Length - Imperial - 20 ft; Additional Information - 8C, T568B Wiring
Additional Info: 8C, T568B Wiring