Menu Search
Cooling Racks Rack Mount Fan Tray, 300 CFM, 17.01 x 7.62 x 1.75 in.

HAMMOND MANUFACTURING #FT300HA1BK

Rack Mount Fan Tray, 300 CFM, 17.01 x 7.62 x 1.75 in.

SKU #62398050501
Manufacturer Series: FT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan Tray
Application-Mounting: Rack Mount
Dimensions: 17.01 x 7.62 x 1.75 in.
CFM: 300

Cooling Racks: Type - Fan Tray; Application-Mounting - Rack Mount; Dimensions - 17.01 x 7.62 x 1.75 in.; CFM - 300; Manufacturer Series - FT