Menu Search
Search
APC BY SCHNEIDER ELECTRIC #ACCD75214

Air Cooled Condensers, 5050 CFM, 37.72 x 42.72 x 34 in., Condenser with fan Mount

SKU # 73130426287
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air Cooled Condensers
Application-Mounting: Condenser with fan
Dimensions: 37.72 x 42.72 x 34 inches
CFM: 5050

Cooling: Type - Air Cooled Condensers; Application-Mounting - Condenser with fan; Dimensions - 37.72 x 42.72 x 34 inches; CFM - 5050; Additional Information - Single fan, Single circuit 2.4MBH/1F 203V input

Additional Info: Single fan, Single circuit 2.4MBH/1F 203V input