Conveyor Switches: Switch Type - Conveyor Control; NEMA - 3, 4, 7CD, 9EFG; Voltage - 600VAC; Contacts - 2NO 2NC; Mounting - Lug; Material - Steel; Additional Information - Loop Material: Bronze or Copper-Free Aluminum, Enclosure Material: Feraloy Iron Alloy or Copper-Free Aluminum
Additional Info: Loop Material: Bronze or Copper-Free Aluminum, Enclosure Material: Feraloy Iron Alloy or Copper-Free Aluminum