APPLETON #AFU033322

Conveyor Control 3, 4, 4X, 12

SKU: 78138174132
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Conveyor Control
NEMA: 3, 4, 4X, 12
Operator: Flag Arm
End Type: Double End
Voltage: 600V AC
Amps: 15A
Contacts: 1-NO 1-NC Each End
Operating Force: 25-lb
Entry: (2) 1 in. Hubs
Material: Cast Aluminum
Manufacturer Series: AFU Series
Description
Conveyor Switches: Switch Type - Conveyor Control; NEMA - 3, 4, 4X, 12; Operator - Flag Arm; End Type - Double End; Voltage - 600VAC; Amps - 15A; Contacts - 1NO 1NC Each End; Operating Force - 25-lb; Entry - (2) 1 in. Hubs; Material - Cast Aluminum; Additional Information - Maximum Cable Span: 200-ft, Actuator: Maintained, Length: 16.70 in., Width: 11.00 in., Depth: 7.70 in., AC Contact Rating: 15A at 120/240/480/600VAC, DC Contact Rating: 0.8A at 115VDC, 0.4A at 230 VDC; Manufacturer Series - AFU Series
Additional Info: Maximum Cable Span: 200-ft, Actuator: Maintained, Length: 16.70 in., Width: 11.00 in., Depth: 7.70 in., AC Contact Rating: 15A at 120/240/480/600VAC, DC Contact Rating: 0.8A at 115VDC, 0.4A at 230 VDC