Menu Search
Search
GENERAL CABLE #C2424A.38.10

Multi-Conductor Cable, 19 Conductors, 18 AWG, Tinned CU, Gray, PVC, 0.46 in. OD

SKU # 07940704844
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Voltage: 300V
Conductor Material: Copper
Conductor Count: 19
Conductor Size: 18
Conductor Strands: 16 x 30
Outside Diameter: 0.46 in.
Temperature Rating: 176°F (80°C)

Control and Instrumentation Cable: Type - Communication and Control Cable; Jacket Material - PVC; Jacket Color - Gray; Insulation - PVC; Voltage - 300V; Conductor Material - CU, Tinned; Conductor Count - 19; Conductor Size - 18; Conductor Strands - 16x30; OD - 0.46"; Temperature Rating - 80 degC