Menu Search
Search
BELDEN #88760-002U1000

Red Control and Instrumentation Cable 18 AWG 1000-ft

SKU # 61282521725
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control and Instrumentation Cable
Jacket Material: FEP
Jacket Color: Red
Insulation: FEP
Shield: Beldfoil, 100%
Conductor Material: Copper
Conductor Count: 1 Twisted Pair
Conductor Size: 18
Conductor Strands: 19 x 30
Outside Diameter: 0.15 in.
Length: 1000 ft.

Control and Instrumentation Cable: Type - Control and Instrumentation Cable; Jacket Material - FEP; Jacket Color - Red; Insulation - FEP; Shield - Beldfoil, 100%; Conductor Material - CU, Tinned; Conductor Count - (1) Twisted Pair; Conductor Size - 18; Conductor Strands - 19x30; OD - 0.150"; Length - 1000-ft