Menu Search
SQUARE D COMPANY #9070T200D13

Transformer, Industrial Control; Screw Terminals; 200 VA

SKU # 78590131384 Manufacturer Series: Class 9070 Type T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 120V
Volts, Secondary: 12/24V
VA Rating: 200 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 4.43 x 3.59 x 3.75 in.
Terminal Type: Screw

Type T transformers are designed with low impedance windings for excellent voltage regulation and can accommodate the high inrush current associated with contactors, starters, solenoids, and relays. Type T transformers are manufactured using the most advanced insulating materials and are the best choice if size and cost are of concern.

Additional Info: Single Phase, Mounting: Panel