Menu Search
Control Transformers Industrial Control Transformer 5000 VA 50/60 Hz

SQUARE D COMPANY #9070T5000D31

Industrial Control Transformer 5000 VA 50/60 Hz

SKU #78590177665
Manufacturer Series: Class 9070 Type T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Industrial Control Transformer
Volts, Primary: 208V
Volts, Secondary: 120V
VA Rating: 5000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Size: HxWxD: 8.46 x 9 x 9.13 in.
Terminal Type: Screw

Control Transformers: Type - Industrial Control Transformer; Volts, Primary - 208V; Volts, Secondary - 120V; VA Rating - 5000 VA; Frequency Rating - 50/60 Hz; Insulation Class - 180 deg C; Temperature Rise - 115 deg C; Size - 8.46" H x 9.00" W x 9.13" D; Terminal Type - Screw; Manufacturer Series - Class 9070 Type T