SQUARE D COMPANY #9070T300D1

Industrial Control Transformer 300 VA

SKU: 78590190468
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Volts, Primary: 240/480V, 230/460V, 220/440V
Volts, Secondary: 120, 115, 110V
VA Rating: 300 VA
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw
Description
Control Transformers: Type - Industrial Control Transformer; Volts, Primary - 240/480V, 230/460V, 220/440V; Volts, Secondary - 120, 115, 110V; VA Rating - 300 VA; Insulation Class - 130 deg C; Temperature Rise - 80 deg C; Terminal Type - Screw