You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SOLAHD #E300

Transformer, Industrial Control; Encapsulated Enclosure; 300 VA

SKU # 78347253127 Manufacturer Series: SBE Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 300 VA
Size: HxWxD: 4.53 x 5.25 x 5.09 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480
Volts, Secondary: 120
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw
Fusing: Secondary Fuse holder 13/32"x 1-1/2"Midget