Menu Search
SOLAHD #E075WA

Transformer, Industrial Control; Encapsulated Enclosure; 75 VA

SKU # 78347200223 Manufacturer Series: SBE Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480
Volts, Secondary: 120
VA Rating: 75 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.41 x 3.39 x 4.36 in.
Terminal Type: Screw
Fusing: Primary Fuse Holder Class CC