Menu Search
Control Transformers Transformer, Industrial Control; Encapsulated Enclosure; 50 VA
SOLAHD #E050TF

Transformer, Industrial Control; Encapsulated Enclosure; 50 VA

SKU # 78347200210 Manufacturer Series: International Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/240/415/480/600
Volts, Secondary: 120
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 2.96 x 3.39 x 4.36 in.
Terminal Type: Screw