Menu Search
SOLAHD #E100TC

Transformer, Industrial Control; Encapsulated Enclosure; 100 VA

SKU # 78347200201 Manufacturer Series: International Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/240/415
Volts, Secondary: 24/120
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.89 x 4.5 x 4.48 in.
Terminal Type: Screw