Menu Search
Control Transformers Transformer, Industrial Control; 240/480V Primary; 7500 VA
SOLAHD #HZ7500

Transformer, Industrial Control; 240/480V Primary; 7500 VA

SKU # 78347257080 Manufacturer Series: HSZ Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 240/480
Volts, Secondary: 120V
VA Rating: 7500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 17 x 13.5 x 9.1 in.
Terminal Type: Screw

Additional Info: Fully Encapsulated and Enclosed, NEMA 3R