Menu Search
Search
SOLAHD #E250E

Transformer, Industrial Control; 120/240V Primary; 60 Hz; 250 VA

SKU # 78347253141 Manufacturer Series: SBE Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 250 VA
Size: HxWxD: 3.89 x 4.5 x 5.21 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 120/240V
Volts, Secondary: 24V
Frequency Rating: 60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw
Fusing: Secondary Fuse holder 13/32"x 1-1/2"Midget