Menu Search

SOLAHD #E750TH

Industrial Control Transformer 750 VA 50/60 Hz

SKU: 78347200221
Manufacturer Series: International Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/415/480
Volts, Secondary: 120/240
VA Rating: 750 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5.56 x 6.38 x 7.36 in.
Terminal Type: Screw
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/415/480, 230/400/460, 220/380/440V; Volts, Secondary - 120/240, 115/230, 110/220V; VA Rating - 750 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 5.56" H x 6.38" W x 7.36" D; Terminal Type - Screw, Standard; Manufacturer Series - International Series