Menu Search

SOLAHD #E500JN

Industrial Control Transformer 500 VA 60 Hz

SKU: 78347253170
Manufacturer Series: SBE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/240/480/600
Volts, Secondary: 24/120
VA Rating: 500 VA
Frequency Rating: 60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5.56 x 6.38 x 6.93 in.
Terminal Type: Screw
Fusing: Open Style
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 208/240/480/600, 200/230/460/575V; Volts, Secondary - 24/120, 23/115V; VA Rating - 500 VA; Frequency Rating - 60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 5.56" H x 6.38" W x 6.93" D; Terminal Type - Screw; Fusing - Open Style, Copper Wound; Manufacturer Series - SBE Series