Menu Search
Control Transformers Industrial Control Transformer 50 VA 60 Hz

SOLAHD #E050D

Industrial Control Transformer 50 VA 60 Hz

SKU #78347253111
Manufacturer Series: SBE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480V
Volts, Secondary: 24V
VA Rating: 50 VA
Frequency Rating: 60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 2.72 x 3.01 x 3.99 in.
Terminal Type: Screw
Fusing: Secondary Fuse holder 13/32"x 1-1/2"Midget

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480V; Volts, Secondary - 24V; VA Rating - 50 VA; Frequency Rating - 60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 2.72" H x 3.01" W x 3.99" D; Terminal Type - Screw; Fusing - Secondary Fuse holder 13/32"x 1-1/2"Midget; Manufacturer Series - SBE Series