Menu Search
Control Transformers Industrial Control Transformer 250 VA 50/60 Hz

SOLAHD #E250TE

Industrial Control Transformer 250 VA 50/60 Hz

SKU #78347200208
Manufacturer Series: International Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/240/415
Volts, Secondary: 24
VA Rating: 250 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 4.53 x 5.25 x 5.43 in.
Terminal Type: Screw

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 208/240/415, 277/480, 200/230/400, 220/380V; Volts, Secondary - 24, 23V; VA Rating - 250 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 4.53" H x 5.25" W x 5.53" D; Terminal Type - Screw, Standard; Manufacturer Series - International Series