SOLAHD #Y2000

Industrial Control Transformer 2000 VA 50/60Hz

SKU: 78347256127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120, 115, 110V
VA Rating: 2000 VA
Frequency Rating: 50/60Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 6.25 x 6.75 x 10 in.
Terminal Type: Screw
Manufacturer Series: SBE Series
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Open; Volts, Primary - 240/480, 230/460, 220/440V; Volts, Secondary - 120, 115, 110V; VA Rating - 2000 VA; Frequency Rating - 50/60Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 6.25" H x 6.75" W x 10.00" D; Terminal Type - Screw; Manufacturer Series - SBE Series