Menu Search

SOLAHD #E150TE

Industrial Control Transformer 150 VA 50/60 Hz

SKU: 78347200207
Manufacturer Series: International Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/240/415
Volts, Secondary: 24
VA Rating: 150 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 3.89 x 4.5 x 5.21 in.
Terminal Type: Screw
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 208/240/415, 277/480, 200/230/400, 220/380V; Volts, Secondary - 24, 23V; VA Rating - 150 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 3.89" H x 4.50" W x 5.21" D; Terminal Type - Screw, Standard; Manufacturer Series - International Series