SOLAHD #HZ1000

Industrial Control Transformer 1000 VA 50/60 Hz

SKU: 78347257060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 240/480
Volts, Secondary: 120V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 10.5 x 9.88 x 6.5 in.
Terminal Type: Screw
Manufacturer Series: HSZ Series
Description
Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Enclosed; Volts, Primary - 240/480, 230/460, 220/440V; Volts, Secondary - 120V; VA Rating - 1000 VA; Frequency Rating - 50/60 Hz; Insulation Class - 180 deg C; Temperature Rise - 80 deg C; Size - 10.50" H x 9.88" W x 6.50" D; Terminal Type - Screw, Standard; Additional Information - Fully Encapsulated and Enclosed, NEMA 3R; Manufacturer Series - HSZ Series
Additional Info: Fully Encapsulated and Enclosed, NEMA 3R