Menu Search
Control Transformers Industrial Control Transformer 1000 VA 50/60 Hz

SOLAHD #E1000

Industrial Control Transformer 1000 VA 50/60 Hz

SKU #78347253131
Manufacturer Series: SBE Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480
Volts, Secondary: 120
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Size: HxWxD: 5.56 x 6.38 x 7.36 in.
Terminal Type: Screw
Fusing: Secondary Fuse holder 13/32"x 1-1/2"Midget

Control Transformers: Type - Industrial Control Transformer; Enclosure Construction Style - Encapsulated; Volts, Primary - 240/480, 230/460, 220/440V; Volts, Secondary - 120, 115, 110V; VA Rating - 1000 VA; Frequency Rating - 50/60 Hz; Insulation Class - 105 deg C; Temperature Rise - 55 deg C; Size - 5.56" H x 6.38" W x 7.36" D; Terminal Type - Screw; Fusing - Secondary Fuse holder 13/32"x 1-1/2"Midget; Manufacturer Series - SBE Series