Menu Search
Control Transformers Transformer; Safety Isolating; Industrial; 500 VA; 230V Primary; 230V Secondary; 50/60 Hz; 40 deg C Rise; 130 deg C Insulation; Screw/Tab Terminal; 5.67 in. Height x 5.98 in. Width x 4.96 in. Depth

SIEMENS #4AM55424TT100FA0

Transformer; Safety Isolating; Industrial; 500 VA; 230V Primary; 230V Secondary; 50/60 Hz; 40 deg C Rise; 130 deg C Insulation; Screw/Tab Terminal; 5.67 in. Height x 5.98 in. Width x 4.96 in. Depth

SKU #04089278558
Manufacturer Series: SIDAC-T 4AM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 230V
Volts, Secondary: 230V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 5.67 x 5.98 x 4.96 in.
Terminal Type: Screw/Tab

SIE 4AM55424TT100FA0 TRANSFORMER1PH