SIEMENS #4AM48428BD400FA1

Transformer; Safety Isolating; Industrial; 500 VA; 190-575V Primary; 230V Secondary; 50/60 Hz; 40 deg C Rise; 130 deg C Insulation; Cage-Clamp Terminal

SKU: 80476646590
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 190-575V
Volts, Secondary: 230V
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Terminal Type: Cage-Clamp
Manufacturer Series: SIDAC-T 4AM
Description
SIE 4AM48428BD400FA1 TR PN/PN(S6)(K