SIEMENS #4AM6542-5CT10-0FA0

Transformer; Safety Isolating; Industrial; 2500 VA; 440V Primary; 230V Secondary; 50/60 Hz; 40 deg C Rise; 130 deg C Insulation; Screw/Tab Terminal; 7.09 in. Height x 7.63 in. Width x 7.01 in. Depth

SKU: 75455484255
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 440V
Volts, Secondary: 230V
VA Rating: 2500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: 7.09 in. H x 7.63 in. W x 7.01 in. D
Terminal Type: Screw/Tab
Manufacturer Series: SIDAC-T 4AM
Description
SIE 4AM6542-5CT10-0FA0 XFMR2.5KVAPR