SIEMENS #4AM6142-8JD40-0FA0

Transformer; Safety Isolating; Industrial; 1600 VA; 230-400V Primary; 230V Secondary; 50/60 Hz; 40 deg C Rise; 130 deg C Insulation; Screw/Tab Terminal; 6.45 in. Height x 6.93 in. Width x 5.43 in. Depth

SKU: 75455492753
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 230-400V
Volts, Secondary: 230V
VA Rating: 1600 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 6.45 x 6.93 x 5.43 in.
Terminal Type: Screw/Tab
Manufacturer Series: SIDAC-T 4AM
SIE 4AM6142-8JD40-0FA0 XFMR 1.6KVA4