Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Transformer; Safety Isolating; Industrial; 160 VA; 690V Primary; 230V Secondary; 50/60 Hz; 40 deg C Rise; 130 deg C Insulation; Screw/Tab Terminal; 4.17 in. Height x 3.85 in. Width x 4.09 in. Depth

SKU: 04089279066
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 690V
Volts, Secondary: 230V
VA Rating: 160 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: 4.17 in. H x 3.85 in. W x 4.09 in. D
Terminal Type: Screw/Tab
Manufacturer Series: SIDAC-T 4AM
SIE 4AM38425MT100FA0 XFMR1PH .16/.4