SIEMENS #4AM5742-4TT10-0FA0

Transformer; Safety Isolating; Industrial; 1000 VA; 230V Primary; 230V Secondary; 50/60 Hz; 40 deg C Rise; 130 deg C Insulation; Screw/Tab Terminal; 5.67 in. Height x 5.98 in. Width x 5.19 in. Depth

SKU: 80476628540
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 230V
Volts, Secondary: 230V
VA Rating: 1000 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 40 deg C
Size: HxWxD: 5.67 x 5.98 x 5.16 in.
Terminal Type: Screw/Tab
Manufacturer Series: SIDAC-T 4AM